Beli Pad Amplas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Abrasive Hand Pad (Amplas Serabut)Deskripsi:Jenisnya umum dan bisa digunakan untuk berbagai keperluan. Menghilangkan karat dari pelat baja dan pipa, mengangkat kotoran, menghaluskan goresan produk aluminium, garis halus, lapisan cat, permukaan yang kasar sebelum laminasi.Produk ini juga sering disebut dengan Non Woven Abrasive Padatribut:
- Grit: #320
- Thickness (mm): about 8
- Abrasive Materials: Aluminium Oxide
- Dimensions (mm): 150x230
- 3M Scotch-Brite Abrasive Pad Kelen #100-120 Equivalent Blue (Amplas Serabut)Deskripsi:It is a strong thick material that prevents abrasive grains from falling off, so it removes rust and dirt. Excellent compatibility, ideal for polishing uneven parts and pipes. Handy size that is easy to hold and easy to put in work bags. For removing rust and dirtatribut:
- Grain Size, Compatible Finish: 100-120
- Type of Abrasive Grain: Aluminium Oxide
- Dimensions (mm): 70x110
- TRUSCO Number: 356-8741
- 3M Industrial Abrasive Pad Breakable Type (Amplas Serabut)Deskripsi:Since the cross has perforations, it can be cut without using scissors, and it can be used for all kinds of work. It does not clog like sandpaper. It fits well on curved surfaces and does not get deep scratches, so you can finish only the surface without scraping the material. It has excellent flexibility and is ideal for finishing curved surfaces. Water and oil can also be used together.For oxide film and rust removal. For removing dirt and deposits. For blurring scratches. For roughening before paint coating or laminating. For hairlines and general finishes.atribut:
- Abrasive: S (Silicon Carbide)
- Dimensions (mm): 150x230
- TRUSCO Abrasive Paper Disc (Amplas Bulat)Deskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- NORTON Bear-Tex Hand Pad (Amplas Serabut)Deskripsi:-It is a handy non-woven fabric hand pad with perforations so that it can be cut into four types of shapes by hand.-Hairline processing and scratch removal of metal/non-ferrous metals, matting, rust removal, chipping.-Dirt removal on pottery, wash basin, matting of printed circuit board, woodwork painting and matting work, etc.atribut:
- W x L: 150x230mm
- 3M Abrasive Hand Pad Cuttable (Amplas Serabut)atribut:
- Width (mm): 150
- Length (mm): 230
- Color: reddish brown
- Finished equivalent count (#): 320
- Abrasive: A (aluminum oxide)
- Abrasive Grain Size: #320
- Dimensions (mm): 150×230
- Grade: VF
- TRUSCO Number: 430-7038
- 3M Scotch-Brite Industrial Abrasive Pad 7448 (Amplas Serabut)Deskripsi:This is the type that gives the finest finish among the pads. It is used for finishing nameplates, finishing electronic parts before plating, matting wood-painted surfaces, and blurring scratches on stainless steel, aluminum, and copper.Extra fine finishatribut:
- Abrasive: S (Silicon Carbide)
- Dimensions (mm): 150x230
- Grade: UF
- Abrasive Grain Size: #800
- Thickness (mm): 5
- Color: Gray
- TRUSCO Number: 126-6390
- TRUSCO Abrasive Paper Disc (Amplas Bulat)Deskripsi:-Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.-Silicon carbide abrasive grains are used.-It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone polishing etc ef-Bead removal of welded portions: #14 to #24.-Rust remover of hull/car body: #24 to #60.-Burr removal of metal: #40 to #80.-Polishing of stone material (medium finish): #80 to #120.-Removal of Rough Coating: #80 to #120.atribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- UHT Polishing Paper/Rubber Pad (Pad Poles)Deskripsi:-Paper type using aluminum abrasive grains.-Has a special rubber pad (5391). -For polishing and burring of various metals.atribut:
- Outer Diameter (mm): 30
- Maximum Working Rotation Speed (rpm): 23500.00
- 3M Fiber Disc Backing Pad (Bantalan Poles Gerinda)Deskripsi:3M [[TM]] Hard type pad dedicated for 102mm outer diameter of fiber disk 982C, 987C series. Sturdy and durable type. If you want a soft pad, please purchase FIBER D / PAD 87. 3M [[TM]] fiber disk 982C / 987C for outer diameter 102mmatribut:
- Material: Nylon
- Scotch Bright Super Ganko (Amplas Serabut)Deskripsi:Durable nylon nonwoven fabric with abrasive grains uniformly impregnated with special adhesive. No fraying or tearing and excellent durability. There is no clogging like sandpaper. Can be used in combination with water, oil and detergent. Just fit in the palm of your hand, greatly improving workability. Footing before painting, good rust removal, peeling hairline finish of old paint film, removing burns from welding, removing dirt on concrete surfaceatribut:
- Shape: Pad type
- Thickness (mm): About 35
- Color: Dark brown
- Suitable Material: Concrete etc.
- Abrasive: A (aluminum oxide)
- Abrasive structure: Non-woven
- Dimensions (mm): 100x150
- monotaro Industrial Polishing Pad Roll Type (Amplas Serabut)Deskripsi:It is a pop-up type polishing pad which can pull out necessary part from the inside and can take it out. It does not get clogged with a high-quality pad with uniformly applied abrasive, it also hits a fine part, so it can be finished cleanly.. Rust remover.Scratching blur (universal type)Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Sheet Size (mm): 100 x 200
- Dimensions (mmxm): 200 x 6
- Abrasive Material: alumina
- Base Material: Nylon nonwoven fabric
- Specification: It can be cut into perforated lines / 100 mm x 200 mm sheet size every 100 mm in width.
- Thickness (mm): About 5
- Grain Size: 320
- York Non-Woven Hand Pads (Amplas Serabut)Deskripsi:A range of non-woven fibre hand pads for cleaning, blending and finishing applications. > White - Non-abrasive: For the removal of oxides and coatings, produces a scratch-free finish. > Grey - XX-fine: for light finishing on all materials as well as lacquer de-nibbing. > Maroon - X-fine: General-purpose hand pad for cleaning, blending and finishing, producing a regular constant finish. > Green - Fine: General-purpose hand pad for cleaning and finishing. It can also be used for lacquer de-nibbing and matt finishing on solid surfaces. > Black - Medium: For medium to coarse cleaning, blending and finishing with Silicon Carbide for a finer finish. > Brown -Coarse: Heaviest duty pad in the range. Used for light deburring, cleaning and finishing applications, e.g. deburring edges of sheet materials to improve handling. > Size: 155 x 225mm. Supplied in packs of 10.atribut:
- Abrasive Type: Non-Woven
- Product Type: Pad
- Overall Width: 155mm
- Overall Length: 225mm
- Vileda Sponge Padatribut:
- Size: 7x15cm
- Color: Random Color
- AC SKOO Right Hand Pad (Sabut Amplas Tangan)atribut:
- W x L (mm): 150x230
- 3M Roloc Disc (Amplas Bulat)Deskripsi:Rolock When used together with a disc pad, one-touch attachment / detachment with a screw is possible without an exchange tool. The coated abrasive is suitable for grinding and suitable for removing scratches and burrs that remain after machining.atribut:
- Outer Diameter (mm): 50
- Suitable Tool: Angle 6mm collet chuck grinder
- Maximum Operating Speed (rpm): 25000
- TRUSCO Abrasive Paper Disc (Amplas Bulat)atribut:
- Abrasive Grain: Silicon carbide
- Adhesive: Resin bond
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- 3M Taper Buff Pad (Alat Poles Otomotif)Deskripsi:Moderate flexibility doubles the buffs performance. When using the optional separate buff cushion pad 5743, a separate type buff can also be installed.atribut:
- Outer Diameter (φmm): 145
- Connector: Used in combination with tapered buff pad and separate buff.
- Suitable For: Separate buff / towel (5758), corduroy (5759), wool (5760), sponge (5763), tapered wool buff (5737, 5738), polishing sponge (5734)
- Shaft Diameter (mm): 16
- TRUSCO Number: 359-6893
- 3M Stikit Sanding Block (Amplas Blok)Deskripsi:Made of durable polypropylene, it is easy to catch, and the polished surface has a rubber pad with appropriate cushioning properties. Therefore, firmly fix the refill roll.atribut:
- Shape (m): 64 width holder
- Color: Yellow
- Shape: 64m width holder
- Dimensions (mm): 64x140
- TRUSCO Number: 125-7684
Daftar Harga Pad Amplas Terbaru November 2026
| monotaro Abrasive Hand Pad (Amplas Serabut) | Rp139.900 |
| 3M Scotch-Brite Abrasive Pad Kelen #100-120 Equivalent Blue (Amplas Serabut) | Rp189.900 |
| 3M Industrial Abrasive Pad Breakable Type (Amplas Serabut) | Rp509.900 |
| TRUSCO Abrasive Paper Disc (Amplas Bulat) | Rp129.900 |
| NORTON Bear-Tex Hand Pad (Amplas Serabut) | Rp609.900 |
| 3M Abrasive Hand Pad Cuttable (Amplas Serabut) | Rp709.900 |
| 3M Scotch-Brite Industrial Abrasive Pad 7448 (Amplas Serabut) | Rp999.900 |
| TRUSCO Abrasive Paper Disc (Amplas Bulat) | Rp229.900 |
| UHT Polishing Paper/Rubber Pad (Pad Poles) | Rp489.900 |
| 3M Fiber Disc Backing Pad (Bantalan Poles Gerinda) | Rp85.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P101000142-1.jpg)
/i2P106570650-1.jpg)
/nqP107126854-1.jpg)
/P102748633-2.jpg)
/P102796649-1.jpg)
/b8P106577404-1.jpg)
/n8P107126836-1.jpg)
/P102383579-7.jpg)
/P102629134-1.jpg)
/46P106568150-1.jpg)
/ifP106576663-1.jpg)

/P102230220-1.jpg)
/4fP102132159-16.jpg)

/cyP105275466-1.jpg)
/4sP106571172-1.jpg)
/P102007945-1.jpg)
/p7P106579907-1.jpg)
/6sP106579244-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)